Overview
Mfr description
PHS 06B-1A30 SPROCKET
Specifications
- Chain Number & Pitch06B / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth30
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter3.5874 in
- Weight0.48 lbs, 0.22 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data