Motion
PHS 12B-1BH8

SKF
PHS 12B-1BH8

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 8 Teeth, Steel Material
Mi Item #11302779
MFR #PHS 12B-1BH8
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1BH8

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 8 Teeth, Steel Material
Mi Item #11302779
MFR #PHS 12B-1BH8

Mfr description
PHS 12B-1BH8 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Hub Diameter
    1.2205 in
  • Maximum Bore Diameter
    0.6299 in
  • Overall Width
    1.1811 in
  • Pitch Diameter
    1.9598 in
  • Weight
    0.43 lbs, 0.19 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)