Motion
PHS 35-1A30

SKF
PHS 35-1A30

Roller Chain Sprocket - 35 / 3/8 in, A Hub, 30 Teeth, Steel Material
MI ITEM #11302782
MFR #PHS 35-1A30
List Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1A30

Roller Chain Sprocket - 35 / 3/8 in, A Hub, 30 Teeth, Steel Material
MI ITEM #11302782
MFR #PHS 35-1A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.89/each for your price

Overview

Mfr description
PHS 35-1A30 SPROCKET

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    3.7902 in
  • Weight
    0.39 lbs, 0.18 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought