Specifications
Dimensions
- Pitch Diameter3.7067 in
- Weight0.5 lbs, 0.23 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch06B / 3/8 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth31
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)