Specifications
Dimensions
- Plate Height0.9450 in
Details
- Chain NumberC2080H
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC C2080H-C/L
- Product TypeRoller Chain Links
- SeriesC2080H
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)