1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG DB-T5-550-8
DB-T5, 5 mm Pitch, 550 mm Pitch Length, 8 mm Width, 110 Teeth, Polyurethane Rubber Material
MI ITEM #
11303140
MFR #
PHG DB-T5-550-8
Price
$10.83
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG DB-T5-550-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG DB-T5-550-8
DB-T5, 5 mm Pitch, 550 mm Pitch Length, 8 mm Width, 110 Teeth, Polyurethane Rubber Material
MI ITEM #
11303140
MFR #
PHG DB-T5-550-8
Mfr description
PHG DB-T5-550-8 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.83
/each
Add to Cart
Specifications
Dimensions
Overall
Width
8 mm
Pitch
5 mm
Pitch Length
550 mm
Details
Belt Type
DB-T5
Material
Polyurethane Rubber
Number Of
Teeth
110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items