Specifications
Dimensions
- Pitch1 in
Details
- Chain Number16B-2
- Chain Number & Pitch16B / 1 in
- Chain StandardISO
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 16B-2C/L
- Number Of Strands Across2
- Product TypeRoller Chain Links
- Series16B
- Standards MetISO
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)