Motion
PHC 60-2SLR-C/L

SKF
PHC 60-2SLR-C/L

Roller Chain - 60 Series, 60 / 3/4 in, Solid Bushing: Solid Roller, 2 Strand, Steel Material
Mi Item #11303171
MFR #PHC 60-2SLR-C/L
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60-2SLR-C/L

Roller Chain - 60 Series, 60 / 3/4 in, Solid Bushing: Solid Roller, 2 Strand, Steel Material
Mi Item #11303171
MFR #PHC 60-2SLR-C/L

Mfr description
PHC 60-2SLR-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7090 in, 18 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.9800 in, 50.29 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7090 in
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    3.21 kg, 2.157 lbs
  • Weight per Foot
    2.157 lbs, 3.21 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    60-2SLR
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Nickel Plated, Phosphate
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 60-2SLR-C/L
  • Material
    Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    60
  • Standards Met
    ANSI, ISO 606, DIN 8188
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)