Motion
PHG AT5-545-16

SKF
PHG AT5-545-16

Synchronous & Timing Belts - AT5, 5 mm Pitch, 545 mm Pitch Length, 16 mm Width, 109 Teeth, Polyurethane Material
MI ITEM #11303197
MFR #PHG AT5-545-16
Price$251.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG AT5-545-16

Synchronous & Timing Belts - AT5, 5 mm Pitch, 545 mm Pitch Length, 16 mm Width, 109 Teeth, Polyurethane Material
MI ITEM #11303197
MFR #PHG AT5-545-16

Mfr description
PHG AT5-545-16 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.92/each

Specifications

Dimensions

  • Belt Height
    0.1063 in
  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    545 mm

Details

  • Additional Details
    Metric timing belt;AT section;High tensile steel cords;Polyurethane rubber cushion;Oil and chemical resistance
  • Belt Section
    AT5
  • Belt Type
    AT5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    109
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Chemical Resistant, Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)