Motion
PHG 495-L-050

SKF
PHG 495-L-050

L, 0.3750 in Pitch, 49.5000 in Pitch Length, 0.5000 in Width, 132 Teeth, Neoprene Material
Mi Item #11303249
MFR #PHG 495-L-050
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 495-L-050

L, 0.3750 in Pitch, 49.5000 in Pitch Length, 0.5000 in Width, 132 Teeth, Neoprene Material
Mi Item #11303249
MFR #PHG 495-L-050

Mfr description
PHG 495-L-050 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.14/each

Specifications

Dimensions

  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    49.5000 in

Details

  • Belt Section
    L
  • Belt Type
    L
  • Material
    Neoprene
  • Number Of Teeth  
    132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)