Motion
PHF JA-19MM

SKF
PHF JA-19MM

JA Bushing, 19 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #11303374
MFR #PHF JA-19MM
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF JA-19MM

JA Bushing, 19 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #11303374
MFR #PHF JA-19MM

Mfr description
PHF JA-19MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)