1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF JA-14MM
JA Bushing, 14 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #
11303375
MFR #
PHF JA-14MM
Price
$12.58
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF PHF JA-14MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF JA-14MM
JA Bushing, 14 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #
11303375
MFR #
PHF JA-14MM
Mfr description
PHF JA-14MM BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.58
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
14 mm
Bushing Size
JA
Flange Outside
Diameter
2.0000 in
Length Through
Bore
1.0000 in
Details
Bore Type
Finished Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items