Motion
PHE IS1018CHN

SKF
PHE IS1018CHN

Coupling Chain - Size 10 Chain, 18 Links, Steel Material
MI ITEM #11303579
MFR #PHE IS1018CHN
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE IS1018CHN

Coupling Chain - Size 10 Chain, 18 Links, Steel Material
MI ITEM #11303579
MFR #PHE IS1018CHN

Mfr description
PHE IS1018CHN COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.37/each

Specifications

Details

  • Chain Number
    10
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)