1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHP 27-T5-20RSB
PHP 27-T5-20RSB
Mi Item #
11303702
MFR #
PHP 27-T5-20RSB
Price
$14.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
SKF PHP 27-T5-20RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHP 27-T5-20RSB
PHP 27-T5-20RSB
Mi Item #
11303702
MFR #
PHP 27-T5-20RSB
Mfr description
PHP 27-T5-20RSB PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.67
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
31 mm
Pitch
5 mm
Details
Number Of
Teeth
20
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items