1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 615-5M-15
5M, 5 mm Pitch, 615 mm Pitch Length, 15 mm Width, 123 Teeth, Neoprene Material
MI ITEM #
11303773
MFR #
PHG 615-5M-15
List Price
$12.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 615-5M-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 615-5M-15
5M, 5 mm Pitch, 615 mm Pitch Length, 15 mm Width, 123 Teeth, Neoprene Material
MI ITEM #
11303773
MFR #
PHG 615-5M-15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 615-5M-15 BELTING AND BELT DRIVE
Specifications
Belt Type
5M
Pitch
5 mm
Overall Width
15 mm
Material
Neoprene
Number Of Teeth
123
Pitch Length
615 mm
Belt Section
5M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought