Motion
PHS 08B-1DSA15

SKF
PHS 08B-1DSA15

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 15 Teeth, Steel Material
Mi Item #11303929
MFR #PHS 08B-1DSA15
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSA15

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 15 Teeth, Steel Material
Mi Item #11303929
MFR #PHS 08B-1DSA15

Mfr description
PHS 08B-1DSA15 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Hub Diameter
    1.7717 in
  • Maximum Bore Diameter
    1.1811 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    2.4051 in
  • Weight
    1.15 lbs, 0.52 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)