Overview
Mfr description
PHG 330-L-075 BELTING AND BELT DRIVE
Specifications
- Belt TypeL
- Pitch0.3750 in
- Overall Width
- MaterialNeoprene
- Number Of Teeth
- Number Of Toothed Sides1
- Pitch Length33.0000 in
- Belt/SlabBelt
- Belt SectionL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data