Motion
PHG 260-H-100

SKF
PHG 260-H-100

H, 0.5000 in Pitch, 26.0000 in Pitch Length, 1.0000 in Width, 52 Teeth, Neoprene Material
MI ITEM #11304019
MFR #PHG 260-H-100
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 260-H-100

H, 0.5000 in Pitch, 26.0000 in Pitch Length, 1.0000 in Width, 52 Teeth, Neoprene Material
MI ITEM #11304019
MFR #PHG 260-H-100

Mfr description
PHG 260-H-100 BELTING AND BELT DRIVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    26.0000 in
  • Weight
    0.64 lbs, 0.29 kg

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber tensile cords;Neoprene rubber cushion
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Glass Fiber
  • Material
    Neoprene
  • Number Of Teeth  
    52
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)