Motion
PHS 05B-1A31

SKF
PHS 05B-1A31

Roller Chain Sprocket - 05B / 8 mm, A Hub, 31 Teeth, Steel Material
MI ITEM #11304056
MFR #PHS 05B-1A31
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1A31

Roller Chain Sprocket - 05B / 8 mm, A Hub, 31 Teeth, Steel Material
MI ITEM #11304056
MFR #PHS 05B-1A31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
PHS 05B-1A31 SPROCKET

Specifications

  • Chain Number & Pitch
    05B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    31
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    3.1134 in
  • Weight
    0.15 lbs, 0.07 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text