Motion
PHG 1000-MXL-025

SKF
PHG 1000-MXL-025

MXL, 0.0800 in Pitch, 254 mm Pitch Length, 0.2500 in Width, 125 Teeth, Neoprene Material
MI ITEM #11304078
MFR #PHG 1000-MXL-025
List Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1000-MXL-025

MXL, 0.0800 in Pitch, 254 mm Pitch Length, 0.2500 in Width, 125 Teeth, Neoprene Material
MI ITEM #11304078
MFR #PHG 1000-MXL-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.26/each for your price

Overview

Mfr description
PHG 1000-MXL-025 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    MXL
  • Pitch
    0.0800 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    254 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Weight
    0.000661 lbs, 0.0003 kg
  • Belt/Slab
    Belt
  • Belt Height
    0.0449 in
  • Belt Section
    MXL
  • Cord Material
    Glass Fiber
  • Additional Details
    Oil and Heat Resistant;Ozone Resistant;Glass Fiber Tensile Cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought