Motion
PHS 40-1A28

SKF
PHS 40-1A28

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #11304125
MFR #PHS 40-1A28
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1A28

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #11304125
MFR #PHS 40-1A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
PHS 40-1A28 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    4.7402 in
  • Weight
    0.99 lbs, 0.45 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought