Motion
PHG 624-8M-20

SKF
PHG 624-8M-20

8M, 8 mm Pitch, 624 mm Pitch Length, 20 mm Width, 78 Teeth, Neoprene Material
Mi Item #11304181
MFR #PHG 624-8M-20
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 624-8M-20

8M, 8 mm Pitch, 624 mm Pitch Length, 20 mm Width, 78 Teeth, Neoprene Material
Mi Item #11304181
MFR #PHG 624-8M-20

Mfr description
PHG 624-8M-20 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Belt Height
    0.2205 in
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    624 mm

Details

  • Additional Details
    Oil and Heat Resistant;Curvilinear Tooth Profile;Fiberglass Reinforced
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    78
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)