1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 690-5M-15
5M, 5 mm Pitch, 690 mm Pitch Length, 15 mm Width, 138 Teeth, Neoprene Rubber Material
Mi Item #
11304417
MFR #
PHG 690-5M-15
Price
$14.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 690-5M-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 690-5M-15
5M, 5 mm Pitch, 690 mm Pitch Length, 15 mm Width, 138 Teeth, Neoprene Rubber Material
Mi Item #
11304417
MFR #
PHG 690-5M-15
Mfr description
PHG 690-5M-15 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.09
/each
Add to Cart
Specifications
Dimensions
Overall
Width
15 mm
Pitch
5 mm
Pitch Length
690 mm
Details
Belt Type
5M
Material
Neoprene Rubber
Number Of
Teeth
138
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items