Motion
PHG 275-L-100

SKF
PHG 275-L-100

L, 0.3750 in Pitch, 27.3750 in Pitch Length, 1.0000 in Width, 73 Teeth, Neoprene Material
MI ITEM #11304457
MFR #PHG 275-L-100
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 275-L-100

L, 0.3750 in Pitch, 27.3750 in Pitch Length, 1.0000 in Width, 73 Teeth, Neoprene Material
MI ITEM #11304457
MFR #PHG 275-L-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
PHG 275-L-100 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    27.3750 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Weight
    0.53 lbs, 0.24 kg
  • Belt/Slab
    Belt
  • Belt Height
    0.1417 in
  • Belt Section
    L
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber tensile cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text