1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX30-40X45
Keyless Bushing - FX30 Series, 40 mm ID, 45 mm OD
MI ITEM #
11304580
MFR #
PHF FX30-40X45
List Price
$15.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX30-40X45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX30-40X45
Keyless Bushing - FX30 Series, 40 mm ID, 45 mm OD
MI ITEM #
11304580
MFR #
PHF FX30-40X45
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX30-40X45 BUSHING
Specifications
Flange Type
Flangeless
Outside Diameter
45 mm
Series
FX30
Weight
0.046 lbs
Bore Diameter
40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data