Motion
PHS 05B-1A37

SKF
PHS 05B-1A37

Roller Chain Sprocket - 05B / 8 mm, A Hub, 37 Teeth, Steel Material
Mi Item #11304588
MFR #PHS 05B-1A37
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1A37

Roller Chain Sprocket - 05B / 8 mm, A Hub, 37 Teeth, Steel Material
Mi Item #11304588
MFR #PHS 05B-1A37

Mfr description
PHS 05B-1A37 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Pitch Diameter
    3.7138 in
  • Weight
    0.24 lbs, 0.11 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    37
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)