Motion
PHS 05B-1A35

SKF
PHS 05B-1A35

Roller Chain Sprocket - 05B / 8 mm, A Hub, 35 Teeth, Steel Material
MI ITEM #11304589
MFR #PHS 05B-1A35
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1A35

Roller Chain Sprocket - 05B / 8 mm, A Hub, 35 Teeth, Steel Material
MI ITEM #11304589
MFR #PHS 05B-1A35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.55/each

Specifications

Dimensions

  • Pitch Diameter
    3.5134 in
  • Weight
    0.19 lbs, 0.09 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 05B-1A35 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought