Motion
PHC 2100-C/L

SKF
PHC 2100-C/L

Roller Chain - 2100 Series, 2100 / 2-1/2 in, Solid Roller, 1 Strand, Steel Material
Mi Item #11304648
MFR #PHC 2100-C/L
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 2100-C/L

Roller Chain - 2100 Series, 2100 / 2-1/2 in, Solid Roller, 1 Strand, Steel Material
Mi Item #11304648
MFR #PHC 2100-C/L

Mfr description
PHC 2100-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Inside Width
    0.7440 in, 18.89 mm
  • Link Plate Height
    1.1810 in, 30 mm
  • Link Plate Thickness
    0.1570 in, 4 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    1.5910 in, 40.39 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.1810 in
  • Roller Width
    0.7440 in, 18.90 mm
  • Weight
    2.55 kg, 1.714 lbs
  • Weight per Foot
    1.714 lbs, 2.55 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    2100
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 2100-C/L
  • Material
    Steel
  • Material Specification
    Premium Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    2100
  • Standards Met
    ASME, ANSI B29.3, ISO 606
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)