Motion
PHF TB2012X1.875

SKF
PHF TB2012X1.875

Taper Lock Bushing - 2012 Series, 1-7/8 in Bore
Mi Item #11304650
MFR #PHF TB2012X1.875
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB2012X1.875

Taper Lock Bushing - 2012 Series, 1-7/8 in Bore
Mi Item #11304650
MFR #PHF TB2012X1.875

Mfr description
PHF TB2012X1.875 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)