Motion
PHG 390-H-075

SKF
PHG 390-H-075

H, 0.5000 in Pitch, 39.0000 in Pitch Length, 0.7500 in Width, 78 Teeth, Neoprene Material
Mi Item #11304689
MFR #PHG 390-H-075
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 390-H-075

H, 0.5000 in Pitch, 39.0000 in Pitch Length, 0.7500 in Width, 78 Teeth, Neoprene Material
Mi Item #11304689
MFR #PHG 390-H-075

Mfr description
PHG 390-H-075 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    39.0000 in

Details

  • Belt Section
    H
  • Belt Type
    H
  • Material
    Neoprene
  • Number Of Teeth  
    78
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)