Motion
PHS 05B-1A38

SKF
PHS 05B-1A38

Roller Chain Sprocket - 05B / 8 mm, A Hub, 38 Teeth, Steel Material
MI ITEM #11304752
MFR #PHS 05B-1A38
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1A38

Roller Chain Sprocket - 05B / 8 mm, A Hub, 38 Teeth, Steel Material
MI ITEM #11304752
MFR #PHS 05B-1A38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.95/each

Specifications

Dimensions

  • Pitch Diameter
    3.8142 in
  • Weight
    0.26 lbs, 0.12 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 05B-1A38 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought