Motion
PHS 40-1A31

SKF
PHS 40-1A31

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 31 Teeth, Steel Material
Mi Item #11304928
MFR #PHS 40-1A31
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1A31

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 31 Teeth, Steel Material
Mi Item #11304928
MFR #PHS 40-1A31

Mfr description
PHS 40-1A31 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Outside Diameter
    5.2201 in
  • Weight
    1.24 lbs, 0.56 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    31
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)