Motion
PHS 05B-1B29

SKF
PHS 05B-1B29

Roller Chain Sprocket - 05B / 8 mm, B Hub, 29 Teeth, Steel Material
MI ITEM #11305039
MFR #PHS 05B-1B29
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1B29

Roller Chain Sprocket - 05B / 8 mm, B Hub, 29 Teeth, Steel Material
MI ITEM #11305039
MFR #PHS 05B-1B29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.84/each

Specifications

Dimensions

  • Hub Diameter
    1.5748 in
  • Maximum Bore Diameter
    0.9055 in
  • Overall Width
    0.6299 in
  • Pitch Diameter
    2.9130 in
  • Weight
    0.42 lbs, 0.19 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 05B-1B29 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought