1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF SH-19MM
SH Bushing, 19 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #
11305050
MFR #
PHF SH-19MM
List Price
$17.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF PHF SH-19MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF SH-19MM
SH Bushing, 19 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #
11305050
MFR #
PHF SH-19MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$17.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF SH-19MM BUSHING
Specifications
Bushing Size
SH
Bore Type
Finished Bore
Bore Diameter
19 mm
Flange Outside Diameter
2.6875 in
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought