1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG T10-500-25
T10, 10 mm Pitch, 500 mm Pitch Length, 25 mm Width, 50 Teeth, Polyurethane Rubber Material
MI ITEM #
11305299
MFR #
PHG T10-500-25
List Price
$16.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG T10-500-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG T10-500-25
T10, 10 mm Pitch, 500 mm Pitch Length, 25 mm Width, 50 Teeth, Polyurethane Rubber Material
MI ITEM #
11305299
MFR #
PHG T10-500-25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$16.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG T10-500-25 BELTING AND BELT DRIVE
Specifications
Belt Type
T10
Pitch
10 mm
Overall Width
25 mm
Material
Polyurethane Rubber
Number Of Teeth
50
Pitch Length
500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data