1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG T5-420-25
T5, 5 mm Pitch, 420 mm Pitch Length, 25 mm Width, 84 Teeth, Polyurethane Rubber Material
MI ITEM #
11305324
MFR #
PHG T5-420-25
List Price
$16.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG T5-420-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG T5-420-25
T5, 5 mm Pitch, 420 mm Pitch Length, 25 mm Width, 84 Teeth, Polyurethane Rubber Material
MI ITEM #
11305324
MFR #
PHG T5-420-25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$16.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG T5-420-25 BELTING AND BELT DRIVE
Specifications
Belt Type
T5
Pitch
5 mm
Overall Width
25 mm
Material
Polyurethane Rubber
Number Of Teeth
84
Pitch Length
420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought