Motion
PHS 16B-1BH8

SKF
PHS 16B-1BH8

Roller Chain Sprocket - 16B / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #11305459
MFR #PHS 16B-1BH8
List Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1BH8

Roller Chain Sprocket - 16B / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #11305459
MFR #PHS 16B-1BH8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.35/each for your price

Overview

Mfr description
PHS 16B-1BH8 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.6535 in
  • Hub Type
    B
  • Pitch Diameter
    2.6130 in
  • Maximum Bore Diameter
    0.8661 in
  • Weight
    1.04 lbs, 0.47 kg
  • Overall Width
    1.3780 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought