Motion
PHG 382-L-100

SKF
PHG 382-L-100

L, 0.3750 in Pitch, 38.2500 in Pitch Length, 1.0000 in Width, 102 Teeth, Neoprene Material
MI ITEM #11305518
MFR #PHG 382-L-100
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 382-L-100

L, 0.3750 in Pitch, 38.2500 in Pitch Length, 1.0000 in Width, 102 Teeth, Neoprene Material
MI ITEM #11305518
MFR #PHG 382-L-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
PHG 382-L-100 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    38.2500 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1417 in
  • Belt Section
    L
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber tensile cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought