Motion
PHS 25-1B32

SKF
PHS 25-1B32

Roller Chain Sprocket - 25 / 1/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11305543
MFR #PHS 25-1B32
List Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 25-1B32

Roller Chain Sprocket - 25 / 1/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11305543
MFR #PHS 25-1B32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.63/each for your price

Overview

Mfr description
PHS 25-1B32 SPROCKET

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.5000 in
  • Hub Type
    B
  • Outside Diameter
    2.6902 in
  • Maximum Bore Diameter
    1.0000 in
  • Weight
    0.35 lbs, 0.16 kg
  • Overall Width
    0.6299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought