Motion
PHG SPA1600XP2

SKF
PHG SPA1600XP2

Metric Xtra Power Narrow Wedge Banded V-Belt - SPA, 13 mm Top Width, 2 Strand, 1600 mm Nominal Outside Length, Smooth
MI ITEM #11305658
MFR #PHG SPA1600XP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPA1600XP2

Metric Xtra Power Narrow Wedge Banded V-Belt - SPA, 13 mm Top Width, 2 Strand, 1600 mm Nominal Outside Length, Smooth
MI ITEM #11305658
MFR #PHG SPA1600XP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHG SPA1600XP2 BELTING AND BELT DRIVE

Specifications

  • Section
    SPA
  • Number Of Strands
    2
  • Nominal Outside Length
    1600 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought