Motion
PHS 06B-1DSA18

SKF
PHS 06B-1DSA18

Roller Chain Sprocket - 06B / 3/8 in, A Hub, 18 Teeth, Steel Material
MI ITEM #11305747
MFR #PHS 06B-1DSA18
List Price$21.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1DSA18

Roller Chain Sprocket - 06B / 3/8 in, A Hub, 18 Teeth, Steel Material
MI ITEM #11305747
MFR #PHS 06B-1DSA18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.44/each for your price

Overview

Mfr description
PHS 06B-1DSA18 SPROCKET

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.6929 in
  • Hub Type
    A
  • Pitch Diameter
    2.1594 in
  • Maximum Bore Diameter
    1.1417 in
  • Weight
    0.6 lbs, 0.27 kg
  • Overall Width
    1.0039 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought