Overview
Mfr description
PHS 06B-1A43 SPROCKET
Specifications
- Chain Number & Pitch06B / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth43
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter5.1374 in
- Weight1.01 lbs, 0.46 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data