Overview
Mfr description
PHS 08B-1A35 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth35
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter5.5780 in
- Weight1.62 lbs, 0.73 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data