Motion
PHG AA51

SKF
PHG AA51

Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 53 in Nominal Outside Length, Smooth
Mi Item #11305907
MFR #PHG AA51
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG AA51

Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 53 in Nominal Outside Length, Smooth
Mi Item #11305907
MFR #PHG AA51

Mfr description
PHG AA51 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    53 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)