Motion
PHS 08B-1B27

SKF
PHS 08B-1B27

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 27 Teeth, Steel Material
Mi Item #11305909
MFR #PHS 08B-1B27
Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1B27

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 27 Teeth, Steel Material
Mi Item #11305909
MFR #PHS 08B-1B27

Mfr description
PHS 08B-1B27 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.07/each

Specifications

Dimensions

  • Hub Diameter
    2.7559 in
  • Maximum Bore Diameter
    1.8110 in
  • Overall Width
    1.1811 in
  • Pitch Diameter
    4.3071 in
  • Weight
    2.36 lbs, 1.07 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)