Motion
PHF FX20-12X18

SKF
PHF FX20-12X18

Keyless Bushing - FX20 Series, 12 mm ID, 18 mm OD
Mi Item #11305920
MFR #PHF FX20-12X18
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX20-12X18

Keyless Bushing - FX20 Series, 12 mm ID, 18 mm OD
Mi Item #11305920
MFR #PHF FX20-12X18

Mfr description
PHF FX20-12X18 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Length
    30 mm
  • Weight
    0.15 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    4
  • Series
    FX20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)