Specifications
Dimensions
- Overall Width0.3750 in
- Pitch0.2000 in
- Pitch Length3302 mm
Details
- Belt SectionXL
- Belt TypeXL
- MaterialNeoprene
- Number Of Teeth650
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)