Motion
PHG 412-L-100

SKF
PHG 412-L-100

L, 0.3750 in Pitch, 41.2500 in Pitch Length, 1.0000 in Width, 110 Teeth, Neoprene Material
MI ITEM #11305974
MFR #PHG 412-L-100
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 412-L-100

L, 0.3750 in Pitch, 41.2500 in Pitch Length, 1.0000 in Width, 110 Teeth, Neoprene Material
MI ITEM #11305974
MFR #PHG 412-L-100

Mfr description
PHG 412-L-100 BELTING AND BELT DRIVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    41.2500 in

Details

  • Belt Section
    L
  • Belt Type
    L
  • Material
    Neoprene
  • Number Of Teeth  
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)