Motion
PHS 06B-1A44

SKF
PHS 06B-1A44

Roller Chain Sprocket - 06B / 3/8 in, A Hub, 44 Teeth, Steel Material
Mi Item #11306007
MFR #PHS 06B-1A44
Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1A44

Roller Chain Sprocket - 06B / 3/8 in, A Hub, 44 Teeth, Steel Material
Mi Item #11306007
MFR #PHS 06B-1A44

Mfr description
PHS 06B-1A44 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.47/each

Specifications

Dimensions

  • Pitch Diameter
    5.2567 in
  • Weight
    1.02 lbs, 0.46 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    44
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)