1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG D-280-XL-031
D-XL, 5.08 mm Pitch, 28.0000 in Pitch Length, 0.3125 in Width, 140 Teeth, Neoprene Rubber Material
MI ITEM #
11306039
MFR #
PHG D-280-XL-031
List Price
$18.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG D-280-XL-031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG D-280-XL-031
D-XL, 5.08 mm Pitch, 28.0000 in Pitch Length, 0.3125 in Width, 140 Teeth, Neoprene Rubber Material
MI ITEM #
11306039
MFR #
PHG D-280-XL-031
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG D-280-XL-031 BELTING AND BELT DRIVE
Specifications
Belt Type
D-XL
Pitch
5.08 mm
Overall Width
0.3125 in
Material
Neoprene Rubber
Number Of Teeth
140
Pitch Length
28.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought